DESCRIPTION

  • Complements East Linear product series
  • Ten-year warranty on finish to original purchaser

Newport Brass East Square 24 in. Towel Bar in Satin Nickel

N16-02/15S

Manufacturer Part #: 16-02/15S

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
East Square
Installation Type
Wall Mount

Print