Fairfield 1-Hole Bar Faucet with Double Cross Handle in Polished Chrome

Part #N1008/26  |  Item #1976566  |  Manufacturer Part #1008/26

$549.50 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 7-5/16" (18.6 cm) spout height at outlet
  • 8-7/16" (21.4 cm) spout reach (c-c)
  • For single hole configurations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Fairfield

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 7-5/16 in

Spout Reach: 8-7/8 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Width: 7-5/8 in