Fairfield Brass Stablizer Kit in Uncoated Polished Brass - Living

Part #N2-734/03N  |  Item #4230790  |  Manufacturer Part #2-734/03N

$255.60 EACH
(Pricing is for Uncoated Polished Brass - Living)

Color/Finish: Uncoated Polished Brass - Living

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10" center of riser pipes.

Specifications

Application: Residential

Brand Model Compatibility: 6 in - 9 in Tub Floor Riser

Collection: Fairfield

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Faucet Part Type: Stablizer Kit

Installation Type: Wall Mount

Material: Brass