Fairfield Brass Tub Spout in Forever Brass - PVD

Part #N2-144/01  |  Item #1489256  |  Manufacturer Part #2-144/01

$196.16 EACH
(Pricing is for Forever Brass - PVD)

Color/Finish: Forever Brass - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

Application: Residential

Collection: Fairfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Diameter: 2-13/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Material: Brass

Spout Reach: 7-9/16 in