Fairfield Bridge Bathroom Sink Faucet with Double Cross Handle in Gloss Black

Part #N1000B/54  |  Item #3729636  |  Manufacturer Part #1000B/54

$846.30 EACH
(Pricing is for Gloss Black)

Color/Finish: Gloss Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Pop-up knob assembly with drain and tailpiece
  • 6-3/8" (16.2 cm) spout height at outlet
  • 7-3/16" (18.3 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 9-3/4" (24.9 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Fairfield

Color Finish: Gloss Black

Color Finish Category: Blacks

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 7-3/16 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: Yes