Fairfield Two Handle Bridge Kitchen Faucet in Stainless Steel - PVD

Part #N945-1/20  |  Item #3751268  |  Manufacturer Part #945-1/20

$1,262.10 EACH
(Pricing is for Stainless Steel - PVD)

Color/Finish: Stainless Steel - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass Fairfield Two Handle Bridge Kitchen Faucet in Stainless Steel - PVD /$1,262.10

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly with integral diverter assembly
  • Solid brass pull-out sidespray assembly
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • 6-3/8" (16.2 cm) spout height at outlet
  • 9-7/16" (24.0 cm) spout reach (c-c)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Fairfield

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-7/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 6-3/8 in

Spout Reach: 9-7/16 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No