Solid Brass Vacuum Breaker in Satin Gold - PVD
Solid Brass Vacuum Breaker in Satin Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in more than 20 decorative finishes
Specifications
- ADA Compliant:
- No
- Application:
- Hand Shower
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Diameter:
- 1-3/16 in
- Faucet Material:
- Brass
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No