Single Function Hand Shower in Satin Nickel - PVD
Single Function Hand Shower in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 2" x 2-1/2" (5.1 cm x 6.4 cm) spray area
- Incorporates twin back-check valves
- 1/2" NPSM inlet fitting
- Rubber nozzles with finished spray surface
- Single function spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Drain Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-59/100 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes