Hanging Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Newport Brass

Haseley Hanging Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Haseley Hanging Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #N88-27/26
  • Item #7532545
  • Manufacturer Part #88-27/26
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes durable mounting hardware for a secure installation
  • Brass construction delivers the utmost in beauty, durability, and long-lasting performance
  • Open ended design makes changing rolls quick and easy
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Haseley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/50 in
Height:
4-43/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-13/50 in
Width:
6-1/100 in