Roman Tub Faucet with Hand Shower in Polished Nickel - Natural
Haseley Roman Tub Faucet with Hand Shower in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant traditional lever handles
- Spout height at outlet: 4.63” (11.8 cm)
- Brass construction delivers the utmost in beauty, durability, and long-lasting performance
- Handshower has a 1.8 gallons (6.7 liters) per minute maximum flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Haseley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 8-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-11/16 in
- Spout Type:
- Mid Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-9/16 in
- WaterSense Labeled:
- No