Heaney Two Handle Lever Pot Filler in Satin Bronze - PVD

Part #N3190-5503/10  |  Item #7791640  |  Manufacturer Part #3190-5503/10

$968.10 EACH

Color/Finish: Satin Bronze - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant contemporary lever handles
  • Double-pivot spout with aerated flow
  • 4-3/8" (11.1 cm) spout height from wall inlet center
  • 21-3/8" (54.3 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Heaney

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 7.5 gpm

Handle Material: Brass

Handle Type: Lever

Height: 8-24/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 4-3/8 in

Spout Reach: 21-3/8 in