Newport Brass Keaton Two Handle Centerset Bathroom Sink Faucet in Satin Bronze - PVD N3-2491/10

Newport Brass

Keaton Two Handle Centerset Bathroom Sink Faucet in Satin Bronze - PVD

Part #N3-2491/10  |  Manufacturer Part #3-2491/10

Color/Finish: Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 7-1/4" (18.4 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Keaton

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7-1/4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes