Wall Mount Toilet Tissue Holder in Satin Gold - PVD
Keaton Wall Mount Toilet Tissue Holder in Satin Gold - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements Priya product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Keaton product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 6-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No