Towel Ring in Polished Chrome
Kiara Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Kiara product series
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Kiara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4-11/16 in