4 in. Brass Handle in Satin Brass - PVD
Malvina 4 in. Brass Handle in Satin Brass - PVD
Frequently Purchased Together
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle is ADA compliant when used with Newport Brass valves
- Complements Malvina product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Malvina
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 3 in
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Single Handle