BALANCED PRESSURE SHOWER TRIM SET
Malvina BALANCED PRESSURE SHOWER TRIM SET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Face plate with ADA Compliant Cross Handle
- Available in 27 unique Finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- ADA compliant contemporary cross handle assembly options for control valve
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Malvina
- Color Finish Name:
- Satin Brass
- Faucet Height:
- 9 in
- Height:
- 9 in
- Length:
- 14 in
- Shower Arm Reach:
- 14 in
- Type:
- N3-3154BP/04
- Width:
- 14 in