Metro 4 in. Brass Handle in Satin Nickel - PVD

Part #N3-609/15S  |  Item #7512036  |  Manufacturer Part #3-609/15S

$205.80 EACH

Color/Finish: Satin Nickel - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 4-2544BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: Metro

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Handle Type: Lever

Height: 3 in

IAPMO Listed: Yes

Length: 4 in

Material: Brass

Number of Handles: Single Handle