Single Handle Diverter or Volume Control Valve Trim in Polished Nickel - Natural
Metropole Single Handle Diverter or Volume Control Valve Trim in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- ADA compliant lever handle assembly for control valve
- Available in more than 20 decorative finishes
- Flow Control: Order handle & flow control valve part #1-606U or 1-607U
- Diverter: Order handle & diverter valve part #1-617
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Escutcheon Height:
- 2-19/50 in
- Escutcheon Width:
- 2-19/50 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Traditional
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- Weight:
- 0.9 lb