Three Handle Wall Mount Tub Filler with Handshower in Satin Nickel - PVD
Metropole Three Handle Wall Mount Tub Filler with Handshower in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- ADA compliant traditional lever handles with lever diverter
- Available in 27 unique finishes
- 2.0 gallons (7.6 liters) per minute hand shower maximum flow rate
- 6-7/8 in (17.5 cm) to 8-1/8 in (20.6 cm) tub spout reach (wall-center)
- 2 in (5.1 cm) hand shower diameter
- 3/4 in NPT hot and cold inlet fittings
- Quarter-turn washer less ceramic disc valve cartridges
- Floor mount kit items 3-196 or 3-226 sold separately
- For wall mounted configurations, all is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 11-13/50 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 2-2/25 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-9/10 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-1/50 in
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 12-79/100 in
- cUPC Certified:
- Yes