Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Metropole Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N1200-5103/15
  • Item #4875306
  • Manufacturer Part #1200-5103/15
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 28 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Independent rotational and pivoting lever handle elements
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • 9-1/16” (23.0 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metropole
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
8-9/16 in
Supply Lines Included:
Yes
UL Listed:
No
cUPC Certified:
Yes