Newport Brass

Metropole Single Handle Pull Down Kitchen Faucet in Venetian Bronze

Part #N1200-5103/VB  |  Manufacturer Part #1200-5103/VB

Color/Finish: Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

CUPC Certified:

Collection: Metropole

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-13/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-1/16 in

Spout Reach: 9-9/16 in

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No