Three Handle Wall Mount Filler in Biscuit

You last purchased this on
 
Newport Brass

Metropole Three Handle Wall Mount Filler in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Three Handle Wall Mount Filler in Biscuit

  • Fast #
  • Part #N1200-4283/65
  • Item #7385239
  • Manufacturer Part #1200-4283/65
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant traditional Lever handles with Lever diverter
  • Available in 27 unique Finishes
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • 6-7/8” (17.5 cm) to 8-1/8” (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 3/4" NPT hot and cold inlet fittings
  • Quarter-turn washerless ceramic disc valve cartridges
  • Floor mount kit items 3-196 or 3-226 sold separately
  • For wall mounted configurations, all is included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Metropole
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Faucet Center Size:
6 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Trim Only:
No
Tub Spout Reach:
8-11/16 in
Tub Spout Type:
Diverter
Valve Type:
Rough-In Valve
WaterSense Labeled:
Yes