1.8 gpm Deck Mount Roman Tub Faucet Trim with Handshower and Double Cross Handle in Polished Nickel - Natural
Miro 1.8 gpm Deck Mount Roman Tub Faucet Trim with Handshower and Double Cross Handle in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Cross Handles
- Available in 27 unique Finishes
- 9-1/16" (23.0 cm) spout reach (c-c)
- 3-1/16" (7.8 cm) spout height at outlet
- Intended for use with Newport Brass rough valve item 1-507 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Miro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 4-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-5/8 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Spout Height:
- 3-1/16 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/16 in
- WaterSense Labeled:
- Yes