3 in. Brass Handle in Polished Nickel - Natural
Miro 3 in. Brass Handle in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Cross Handle
- Available in 27 unique Finishes
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 6-505
- Collection:
- Miro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Length:
- 3 in
- Material:
- Brass
- Number of Handles:
- Single Handle