3 in. Brass Handle in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Miro 3 in. Brass Handle in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Miro 3 in. Brass Handle in Satin Brass - PVD

  • Fast #
  • Part #N2-435/04
  • Item #3744059
  • Manufacturer Part #2-435/04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Cross Handle
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
6-505
Collection:
Miro
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Part Type:
Handle
Handle Type:
Cross
Length:
3 in
Material:
Brass
Number of Handles:
Single Handle