Prep Sink or Bar Faucet with Double Cross Handle in Polished Nickel - Natural
Miro Prep Sink or Bar Faucet with Double Cross Handle in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Miro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-13/16 in