Multi Function Hand Shower in Polished Chrome

Part #N280/26  |  Item #516435  |  Manufacturer Part #280/26

$133.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single Function Spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 2" (5.1 cm) showerhead diameter
  • Grooved Handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2 in

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-5/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 7-5/16 in

IAPMO Listed: Yes

NSF Certified: No

Showerhead Function: Multi

Spray Type: Full, Massage, Rain

Trim Only: No

WaterSense Labeled: No