2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Forever Brass - PVD

You last purchased this on
 
Newport Brass

Newport 365 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Forever Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Newport 365 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Forever Brass - PVD

  • Fast #
  • Part #N3-7002/01
  • Item #4098322
  • Manufacturer Part #3-7002/01
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Must order handle (2-116 Lever or 2-222 Cross) separately.
  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Specified handles (lever or cross) are ADA compliant when used with Tub & Shower Trim
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • Face plate with handle escutcheon and ADA compliant diverter pull-knob
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Newport 365
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Sink Material:
Brass
Spout Reach:
4-1/2 in
Spout Type:
Tub
Trim Only:
Yes
WaterSense Labeled:
No