Hand Shower in French Gold - PVD
Newport Bath Hand Shower in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- Contemporary styling
- Available in 27 unique finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- .65" x 3” (1.6 cm x 7.7 cm) spray area
- 36" slide bar
- 1/2" NPT inlet elbow fitting
- Single function spray
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Newport Bath
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 37-22/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 35-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-13/20 in