Single Function Body Spray in Satin Nickel - PVD
Newport Bath Single Function Body Spray in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Traditional styling
- Available in 27 unique finishes
- 1-7/8" (4.8 cm) body spray diameter
- Ball and socket design having a range of 60°
- 1/2" NPSM inlet fitting
- Finished spray surface
- Single function spray
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- Newport Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Showerhead Function:
- Single
- Spray Type:
- Full