Single Function Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Single Function Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #N2092/10B
  • Item #3873399
  • Manufacturer Part #2092/10B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 12" (30.5 cm) showerhead diameter
  • Available in 27 unique Finishes
  • 3/4” NPSM inlet fitting
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • Traditional Style
  • CEILING MOUNT ONLY
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
12 in
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Green Product:
Yes, WaterSense
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes