Single Handle Lever Floor Mount Filler in Aged Brass
Priya Single Handle Lever Floor Mount Filler in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- 3/4 in braided hot and cold supply lines (with 1/2 in adapters)
- Euro-motion ceramic disc 40 mm valve cartridge
- 35.95” (91.3 cm) tub spout height at outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Priya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 42 in
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 36 in
- Style:
- Traditional
- Tub Spout Reach:
- 8-18/25 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes