Satin Nickel - PVD Shower Drain

You last purchased this on
 
Newport Brass

Satin Nickel - PVD Shower Drain

  • Fast #
  • Part #N233-408/15S
  • Item #4926831
  • Manufacturer Part #233-408/15S
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Satin Nickel - PVD Shower Drain

This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Available in 27 unique Finishes
  • Requires Newport Brass #277-01 drain throat, sold separately.
  • Unique pattern across a 4” x 4” grid
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2011
Adjustable:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Construction:
Non-Membrane
Drain Base Height:
4-1/16 in
Drain Grate Material:
Bronze/Brass
Grate Color Finish:
Satin Nickel - PVD
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed -:
Yes