Water Dispenser
Seager Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Quarter-turn washer less ceramic disc valve cartridge
- Available in 27 unique finishes
- 6-1/4 in (15.9 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- Contemporary lever handle design
- Hot water tank item #5-036 sold separately
- 1 gallon (3.6 liters) per minute maximum flow rate
- 4 in (10.2 cm) spout reach (c-c)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Seager
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-7/25 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless, Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-31/100 in
- Maximum Deck Thickness:
- 1-24/25 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-7/25 in
- Spout Reach:
- 4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Style:
- Contemporary
- Trim Only:
- No
- Width:
- 5-11/50 in
- cUPC Certified:
- Yes