8-9/16 in. Wall Mount Toilet Tissue Holder in Polished Chrome
Seaport 8-9/16 in. Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Seaport product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Seaport
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-9/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 4-3/8 in