Single Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Seaport Single Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #N12-12/10B
  • Item #1987696
  • Manufacturer Part #12-12/10B
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Seaport Single Robe Hook in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Complements Seaport product series
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Seaport
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-5/16 in
Diameter:
2-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-5/16 in