Valve Trim Kit with Single Lever Handle and Diverter in Satin Brass
Seaport Valve Trim Kit with Single Lever Handle and Diverter in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfectly mated cutters are laser heat treated to last longer
- Has a coiled spring
- 2 3/4" lever handle with screw and blue index
- Precision made of special grade polished high carbon drop forged steel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Seaport
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Escutcheon Height:
- 2-17/50 in
- Escutcheon Width:
- 2-17/50 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- Weight:
- 0.36 lb
- cUPC Certified:
- Yes