Single Function Hand Shower in Polished Nickel - Natural
280 Series Single Function Hand Shower in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Traditional style
- Available in 27 unique Finishes
- 2 in (5.1 cm) showerhead diameter
- Incorporates twin back-check valves
- 1/2 in NPSM inlet fitting
- Finished spray surface
- Single function spray
- 1.8 gpm (6.8 LPM) max
- Grooved handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- 280 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-99/100 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Height:
- 7-3/10 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- WaterSense Labeled:
- Yes