Single Function Hand Shower in Satin Brass - PVD
Single Function Hand Shower in Satin Brass - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Contemporary styling
- Available in 27 unique Finishes
- .65" x 3” (1.6 cm x 7.7 cm) spray area
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- Rubber nozzles with finished spray surface
- Single function spray
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3-53/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-51/100 in
- Hose Included:
- Yes
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- Yes