Single Function Hand Shower in Uncoated Polished Brass - Living
Newport Bath Single Function Hand Shower in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Style
- Available in 27 unique Finishes
- 2" (5.1 cm) showerhead diameter
- Handshower incorporates twin back-check valves
- 1/2" NPT inlet elbow fitting
- Finished spray surface
- Single Function Spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Newport Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 8-3/8 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 6-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes