Skylar Two Handle Widespread Bathroom Sink Faucet in Satin Bronze - PVD Cross Handle

Part #N2990/10  |  Item #7384592  |  Manufacturer Part #2990/10

$968.80 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish: Satin Bronze - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve Bodies. Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 2-1/2" (6.4 cm) spout height at outlet
  • 5-1/2" (14.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 20 in

Collection: Skylar

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 2-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Valve Body Material: Brass

Vandal Resistant: Yes

WaterSense Labeled: Yes