2 Robe Hook in Polished Chrome
Slater 2 Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements East Linear product series
- Complements East Square product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Slater
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- Diameter:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-3/16 in