Reverse Osmosis Air Gap in Oil Rubbed Bronze
Taft Reverse Osmosis Air Gap in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Use with Newport item #2940-5623
- Available in 27 unique Finishes
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 2940-5623 Cold Water Dispenser
- CARB OTC LEED Compliant:
- No
- Collection:
- Taft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Reverse Osmosis Compatible:
- Yes