Reverse Osmosis Air Gap in Satin Brass - PVD
Taft Reverse Osmosis Air Gap in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Use with Newport item #1030-5623
- Available in 27 unique Finishes
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 1030-5623 Cold Water Dispenser
- CARB OTC LEED Compliant:
- No
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Reverse Osmosis Compatible:
- Yes