Tissue Holder in Polished Chrome

You last purchased this on
 
Newport Brass

Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Tissue Holder in Polished Chrome

  • Fast #
  • Part #N75-28/26
  • Item #436372
  • Manufacturer Part #75-28/26
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Complements Newport 365 product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall