Single Function Showerhead in Forever Brass
Single Function Showerhead in Forever Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 12 in (30.5 cm) showerhead diameter
- Available in more than 20 decorative finishes
- 3/4 in NPSM inlet fitting
- Simulated rainfall shower pattern; 76 nozzles
- Classic rain-can functionality
- Traditional style
- Ceiling mount only
- 1.8 gallons (6.8 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass
- Diameter:
- 12 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-19/20 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Jets:
- 76
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain, Wide
- Style:
- Traditional
- WaterSense Labeled:
- Yes
- Width:
- 12 in