Single Function Showerhead in Venetian® Bronze
Single Function Showerhead in Venetian® Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Traditional style
- Available in more than 20 decorative finishes
- 1.8 gallons (6.8 liters) per minute maximum flow rate
- 1/2 in NPT inlet pivot ball fitting
- 4-15/16 in (12.5 cm) showerhead diameter
- Brass nozzles for aesthetic appeal
- 29 brass spray jets
- If your application requires Water Sense certification, select from our Water Sense certified options
- Note: This product meets the flow rate and performance requirements of the harmonized Uniform Plumbing Code (cUPC) but is NOT Water Sense certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Diameter:
- 4-47/50 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5-2/5 in
- IAPMO Listed -:
- Yes
- Number of Jets:
- 29
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- Style:
- Traditional
- WaterSense Labeled:
- Yes