Trip Lever in Antique Copper
Trip Lever in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Handle Type:
- Lever
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No