3 in. Brass Handle in Oil Rubbed Bronze - Hand Relieved
Slater 3 in. Brass Handle in Oil Rubbed Bronze - Hand Relieved
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- ADA compliant lever handle assembly for control valve
- Available in 27 unique finishes
- Flow Control: Order handle & flow control valve part #1-606U or 1-607U
- Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 1-606U, 1-607U, 1-617, 1-701, 1-702, 1-703, 3-2924BP
- CSA Certified:
- CSA B125.1
- Collection:
- Slater
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Depth:
- 3-1/10 in
- Escutcheon Height:
- 2-19/50 in
- Escutcheon Width:
- 2-19/50 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-22/25 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 2-22/25 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- Yes
- Weight:
- 0.46 lb
- cUPC Certified:
- Yes