3 in. Brass Handle in Weathered Brass
Tyler 3 in. Brass Handle in Weathered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Industrial Handle assembly for control valve
- Available in 27 unique Finishes
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
- Complements Slater product series
- Diverter: order handle & Diverter Valve part #1-617
- Intended for use with: Bidets - Balanced Pressure Shower - Roman Tub Faucets -Shower Control Valves a nd Diverters - Wide Spread Faucets - Wall Mounted Faucets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 3-2924BP Shower Trim
- CSA Certified:
- CSA B125.1
- Collection:
- Tyler
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Depth:
- 3-1/10 in
- Escutcheon Height:
- 2-19/50 in
- Escutcheon Width:
- 2-19/50 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Tri Spoke
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- Yes